
Panels, Fits 120x80mm, Steel
Mfr # Q128PD
Zoro # G5823695
product price: $11.19
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 120 x 80 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q128PD
Zoro #
G5823695
UPC #
783510139193
Country of Origin
Estonia
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
3.66 x 2.56 in / 93 x 65 mm
Details
Item
Panels,Fits 120x80mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 120 x 80 mm
Gauge
16 ga
Color
Unpainted
Weight
0.16 lb
Series
QLine
Mounting
3.21 x 2.28 in / 82 x 60 mm
Description
Panels,Fits 120x80mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.