Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels, Fits 82x80mm, Steel

  • Mfr # Q88PD

  • Zoro # G5823397


product price: $10.18
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 82 x 80 mm
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q88PD
Zoro #
G5823397
UPC #
783510139094
Country of Origin
Estonia

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
2.56 x 2.17 in / 65 x 55 mm

Details

Item
Panels,Fits 82x80mm,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits 82 x 80 mm
Color
Unpainted
Gauge
16 ga
Series
QLine
Weight
0.08 lb
Mounting
1.71 x 2.28 in / 44 x 60 mm

Description

Panels,Fits 82x80mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.