
Panel, 3-1/2 in. H x 33-3/4 in. W x 54.88 in. L, Mild Steel
Mfr # A54P33
Zoro # G5817736
product price: $461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
For Use With
A26 Low-Profile Type 12 Disconnect Enclosures
Dimension
3-1/2 in. H x 33-3/4 in. W x 54.88 in. L
Height
3-1/2 in
Width
33-3/4 in
Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A54P33
Zoro #
G5817736
UPC #
783510130275
Country of Origin
Mexico
Dimensions
Dimension
3-1/2 in. H x 33-3/4 in. W x 54.88 in. L
Height
3-1/2 in
Width
33-3/4 in
Length
54.88 in
Thickness
0.121 in / 3 mm
Panel Size
54.88 x 33.75 in / 1394 x 857 mm
Details
Item
Panel
For Use With
A26 Low-Profile Type 12 Disconnect Enclosures
Material
Mild Steel
Color
White
Finish
Powder Coated
Fits Bay
1
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.