
Panels for Free-Stand, Type 1 Two-Door E
Mfr # A49P68NG
Zoro # G5832524
product price: $881.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 60 x 72/73 in
Width
68 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A49P68NG
Zoro #
G5832524
UPC #
783510153984
Country of Origin
Mexico
Dimensions
Width
68 in
Size
49.16 in x 68 in
Height
49.16 in
Thickness
12 ga / 2.66 mm
Panel Size
49.16 x 68.00 in / 1249 x 1727 mm
Details
Item
Panels for Free-Stand,Type 1 Two-Door E
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 60 x 72/73 in
Color
Unpainted
Gauge
12 ga
Weight
155 lb
Description
Panels for Free-Stand,Type 1 Two-Door E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.