Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Free-Stand Type 4, 4x and 12

  • Mfr # A90P36F1G

  • Zoro # G5830293


product price: $1,018.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 90 x 36 in
Color
Unpainted
Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90P36F1G
Zoro #
G5830293
UPC #
783510150068
Country of Origin
Mexico

Dimensions

Height
78 in
Size
78 in x 32 in
Width
32 in
Thickness
12 ga / 2.66 mm
Panel Size
78.00 x 32.00 in / 1981 x 813 mm

Details

Item
Panels for Free-Stand Type 4,4x and 12
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 90 x 36 in
Color
Unpainted
Gauge
12 ga
Weight
88 lb
Fits Enclosure
90.00 x 36.00 in / 2286 x 914 mm

Description

Panels for Free-Stand Type 4,4x and 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.