Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Junction Boxes, 6.75x6.88, Al

  • Mfr # A10P10AL

  • Zoro # G5844467


product price: $44.59
/ea

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Junction Boxes
Sub-Category
Panel and Panel Accessories
Width
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A10P10AL
Zoro #
G5844467
UPC #
783510173814
Country of Origin
Mexico

Dimensions

Width
0.08 in
Size
6-3/4 x 6.88 in
Height
8.75 in
Length
8.88 in
Thickness
0.08 in / 2 mm
Panel Size
8.75 x 8.88 in / 222 x 226 mm

Details

Item
Panels for Junction Boxes,6.75x6.88,Al
Material
Aluminum
Finish
Anodized
For Use With
Junction Boxes
Sub-Category
Panel and Panel Accessories
Color
Unpainted
Features
Panel Mounting Hardware is Furnished with All Enclosures
Weight
0.60 lb

Description

Panels for Junction Boxes,6.75x6.88,Al, Material Aluminum, Finish Anodized, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Height 8.75 in, Length 8.88 in, Width 0.08 in, Features Panel Mounting Hardware is Furnished with All Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.