Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Large Bulletin A27, A28, A28s

  • Mfr # A84PM78G

  • Zoro # G5830589


product price: $2,293.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 84 in
Size
72 in x 72 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84PM78G
Zoro #
G5830589
UPC #
783510150471
Country of Origin
United States

Dimensions

Size
72 in x 72 in
Height
72 in
Width
72 in
Thickness
11 ga / 3.04 mm
Panel Size
72.00 x 72.00 in / 1829 x 1829 mm
Fits Enclosure Height
84 in.

Details

Item
Panels for Large Bulletin A27,A28,A28s
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure Height 84 in
Color
Unpainted
Gauge
11 ga
Weight
225 lb
Hole Quantity
12

Description

Panels for Large Bulletin A27,A28,A28s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.