
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure
Mfr # A72PM54
Zoro # G6845713
product price: $721.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Height 72 in
Gauge
11 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72PM54
Zoro #
G6845713
UPC #
783510339500
Country of Origin
Mexico
Dimensions
Height
60 in
Width
48 in
Size
60 in x 48 in
Thickness
11 ga / 3.04 mm
Panel Size
60.00 x 48.00 in / 1524 x 1219 mm
Fits Enclosure Height
72 in.
Details
Item
Panels for Large Bulletin A27,A28,A28S
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Height 72 in
Gauge
11 ga
Color
White
Weight
120 lb
Hole Quantity
10
Description
Panels for Large Bulletin A27,A28,A28S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.