
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x12, Steel
Mfr # A16P12G
Zoro # G6824659
product price:Â $65.68
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 16 x 12 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A16P12G
Zoro #
G6824659
UPC #
783510261290
Country of Origin
United States
Dimensions
Size
13 in x 9 in
Width
9 in
Height
13 in
Thickness
12 ga / 2.66 mm
Panel Size
13.00 x 9.00 in / 330 x 229 mm
Details
Item
Panels for Type 3R,4,4X,12 and 13 Enc
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 16 x 12 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Gauge
12 ga
Weight
3.60 lb
Panel Gauge
12 ga.
Hole Quantity
4
Description
Panels for Type 3R,4,4X,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.