Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x42, White, St

  • Mfr # A48P42

  • Zoro # G6825395


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 48 x 42 in
Sub-Category
Panels and Panel Accessories
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48P42
Zoro #
G6825395
UPC #
783510264703
Country of Origin
United States

Dimensions

Width
39 in
Size
45 in x 39 in
Height
45 in
Thickness
12 ga / 2.66 mm
Panel Size
45.00 x 39.00 in / 1143 x 991 mm

Details

Item
Panels for Type 3R,4,4X,12 and 13 Enc
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 48 x 42 in
Sub-Category
Panels and Panel Accessories
Color
White
Gauge
12 ga
Weight
58 lb
Hole Quantity
8
Panel Gauge
12 ga.
Edge Flange Quantity
4

Description

Panels for Type 3R,4,4X,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.