Shop NVENT HOFFMAN
See all product information
Create Account
ProLine S1 Rack Angles
- Mfr # PS1RA216
- Zoro # G6850893
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cabinet 2100 x 600 mm
Size
82.68 in x 23.62 in x 23.62 in
Depth
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS1RA216
- Zoro #
- G6850893
- UPC #
- 783510367572
- Country of Origin
- Mexico
Dimensions
- Size
- 82.68 in x 23.62 in x 23.62 in
- Depth
- 23.62 in
- Height
- 82.68 in
- Width
- 23.62 in
- Thickness
- 12 ga / 2.66 mm
Details
- Item
- ProLine S1 Rack Angles
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- Fits Cabinet 2100 x 600 mm
- Gauge
- 12 ga
- Color
- Black
- Rack Units
- 45
- Weight
- 23 lb
- Series
- ProLine S1
- Rack Spacing
- 19-in.
- Fits Cabinet
- 2100x600 in
Description
ProLine S1 Rack Angles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.