
Partial Subpanel, Fits 1400+ x 800mm, St
Mfr # PPP88G
Zoro # G5831307
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1400 mm or taller
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPP88G
Zoro #
G5831307
UPC #
783510151041
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Partial Subpanel,Fits 1400+ x 800mm,St
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1400 mm or taller
Gauge
12 ga
Color
Unpainted
Weight
31 lb
Series
ProLine
Fits Frame
1400 mm or taller mm
Description
Partial Subpanel,Fits 1400+ x 800mm,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.