Zoro Homepage

Perforated Panels, fits 16x16, Gray, Steel

  • Mfr # A16N16MPP

  • Zoro # G6807256


product price: $33.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 1 Panel Enclosures, Fits 16 x 16 in
Sub-Category
Panels and Panel Accessories
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16N16MPP
Zoro #
G6807256
UPC #
783510488499
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
13.00 x 14.50 in / 330 x 368 mm

Details

Item
Perforated Panels,Fits 16x16,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 1 Panel Enclosures, Fits 16 x 16 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Gauge
16 ga
Weight
2.40 lb
Use In
Medium Type 1 Panel Enclosures

Description

Perforated Panels,Fits 16x16,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.