Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIVOTRACK, 44.00x7.00x24.097, Black, Ste

  • Mfr # E19SWMC20U24

  • Zoro # G5865108


product price: $357.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Black
Depth
24.097 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19SWMC20U24
Zoro #
G5865108
UPC #
783510261719
Country of Origin
United States

Dimensions

Depth
24.097 in
Thickness
12 ga / 2.66 mm

Details

Item
PIVOTRACK,44.00x7.00x24.097,Black,Ste
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Black
Rack Units
20
Series
PivotRack
Weight
44 lb
Standards
UL 2416 Listed; File Number E230874; Rated to 100 lbs. with a 4X safety factor; EIC 310-D

Description

PIVOTRACK,44.00x7.00x24.097,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.