This item is Discontinued.

Nvent Hoffman PIVOTRACK WALL MT SWING RACK, 20U 44.00"HX7.00"WX24.10"D, BLACK, STEEL E19SWMC20U24

PIVOTRACK WALL MT SWING RACK, 20U 44.00"HX7.00"WX24.10"D, BLACK, STEEL (Discontinued)

  • Mfr # E19SWMC20U24
  • Zoro # G3700068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19SWMC20U24
Zoro #
G3700068
UPC #
783510261719
Country of Origin
Unknown

Dimensions

Height
37.00 inch
Width
11.50 inch
Depth
24.097 in
Thickness (T) (gauge)
12
Thickness (T) (millimetre)
2.66
Length
46.00 inch

Details

Material
Mild Steel
Color
Jet Black
Finish
Powder Coated
Color Code
RAL 9005
Modification Services
Yes
Rack Units
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.