Pole Mount Kit, 2.90 in. H x 4.60 in. W x 25-1/2 in. L, Steel

  • Mfr # CPMK24

  • Zoro # G3704207


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Dimension
2.90 in. H x 4.60 in. W x 25-1/2 in. L
Height
2.9 in
Width
4.60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPMK24
Zoro #
G3704207
UPC #
783510794507
Country of Origin
Unknown

Dimensions

Dimension
2.90 in. H x 4.60 in. W x 25-1/2 in. L
Height
2.9 in
Width
4.60 in
Size
fits B=24.00 in
Thickness (T) (millimetre)
2.66
Thickness (T) (gauge)
12
Length
25-1/2 in
Thickness
12 ga / 2.66 mm

Details

Item
Pole Mount Kit
Material
Steel
Color
Gray
Finish
Powder Coated
Color Code
ANSI 61
Modification Services
Yes
Fits Enclosure
When B = 24.00 (610)
Fits Enclosure (inch)
When B = 24.00
Fits Enclosure (millimetre)
When B = 610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.