Zoro Homepage

Polypro, Type 4x, 14.02x12.01x8.35, Poly

  • Mfr # A14128PHCW

  • Zoro # G5842875


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A14P12AL, A14P12
Size
14.02 x 12.01 x 8.35 in
Height
14.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14128PHCW
Zoro #
G5842875
UPC #
783510170912
Country of Origin
United States

Dimensions

Size
14.02 x 12.01 x 8.35 in
Height
14.58 in
Width
12.58 in
Depth
8.35 in
Thickness
0.13 in / 3.3 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm

Details

Item
Polypro,Type 4x,14.02x12.01x8.35,Poly
Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A14P12AL, A14P12
Color
Light Gray
Features
Window Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
8.30 lb
Series
PolyPro
Steel Panel
A14P12
Cover Style
Window
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Aluminum Panel
A14P12AL

Description

Polypro,Type 4x,14.02x12.01x8.35,Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.