Zoro Homepage

Polypro, Type 4x, 8.12x6.12x4.38, Polyes

  • Mfr # A864PHCW

  • Zoro # G5842629


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A8P6AL, A8P6
Size
8.12 x 6.12 x 4.38 in
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A864PHCW
Zoro #
G5842629
UPC #
783510170844
Country of Origin
United States

Dimensions

Size
8.12 x 6.12 x 4.38 in
Depth
4.38 in
Height
8.12 in
Width
6.12 in
Thickness
0.16 in / 4 mm
Panel Size
6.75 x 4.88 in / 171 x 124 mm

Details

Item
Polypro,Type 4x,8.12x6.12x4.38,Polyes
Material
Polyester
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A8P6AL, A8P6
NEMA Enclosure Type
4X, 12, 13
Features
Window Cover, Watertight, Corrosion-Resistant
Color
Light Gray
Weight
2.80 lb
Series
PolyPro
Standards
Cover Style
Window
Aluminum Panel
A8P6AL
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Steel Panel
A8P6

Description

Polypro,Type 4x,8.12x6.12x4.38,Polyes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.