Zoro Homepage

Polypro Wifi, Type 4x, 6.12x6.12x4.38, P

  • Mfr # D664WFW

  • Zoro # G5847976


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Finish
Smooth Matte
Depth
4.38 in
Height
6.12 in
Size
6.12 in x 6.12 in x 4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D664WFW
Zoro #
G5847976
UPC #
783510187040
Country of Origin
United States

Dimensions

Depth
4.38 in
Height
6.12 in
Size
6.12 in x 6.12 in x 4.38 in
Width
6.12 in
Thickness
0.12 in / 3 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm

Details

Item
Polypro Wifi,Type 4x,6.12x6.12x4.38,P
Material
Polyester
Finish
Smooth Matte
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Type
Window
Weight
2.70 lb
Series
PolyPro
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Polypro Wifi,Type 4x,6.12x6.12x4.38,P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.