Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE 100-mm Plinth Base, Fits 800x400

  • Mfr # PPB184

  • Zoro # G5862764


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 400 mm
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPB184
Zoro #
G5862764
UPC #
783510974206
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE 100-mm Plinth Base,Fits 800x400
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 x 400 mm
Color
Black
Gauge
16 ga
Series
ProLine
Weight
15.02 lb
Fits Frame
800 x 400 mm

Description

PROLINE 100-mm Plinth Base,Fits 800x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.