Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE 100-mm Solid Base, Fits 600x800m

  • Mfr # PB168

  • Zoro # G5862974


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 800 mm
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB168
Zoro #
G5862974
UPC #
783510976804
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE 100-mm Solid Base,Fits 600x800m
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 800 mm
Color
Black
Gauge
14 ga
Weight
29.10 lb
Series
ProLine
Fits Frame
600 x 800 mm

Description

PROLINE 100-mm Solid Base,Fits 600x800m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.