Zoro Homepage

Proline Connectek Communications, Patch

  • Mfr # PNC20811B

  • Zoro # G5837004


product price: $4,826.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1, PRA1920TPL1
Depth
43.28 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNC20811B
Zoro #
G5837004
UPC #
783510160678
Country of Origin
Mexico

Dimensions

Depth
43.28 in
Size
78.37 in x 31.8 in x 43.28 in
Height
78.37 in
Width
31.8 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Connectek Communications,Patch
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1920THL1, PRA1920TPL1
Gauge
16 ga
Color
Black
Rack Units
42
Series
ProLine
Weight
464 lb
Sides
With sides
Additional Rack Angle, Tapped Hole
PRA1920TPL1
Additional Rack Angle, Square Hole
PRA1920THL1

Description

Proline Connectek Communications,Patch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.