
PROLINE-DD Modular Subpanel, fits 2000x1
Mfr # PPF2018
Zoro # G5864487
product price: $1,021.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 1800 mm, For Use With Mfr. Model Number PTDDC20185, PTDDC20186, PTDLD20185, PTDLD20186
Gauge
11 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPF2018
Zoro #
G5864487
UPC #
783510256692
Country of Origin
United States
Dimensions
Thickness
11 ga / 3.04 mm
Details
Item
PROLINE-DD Modular Subpanel,fits 2000x1
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 1800 mm, For Use With Mfr. Model Number PTDDC20185, PTDDC20186, PTDLD20185, PTDLD20186
Gauge
11 ga
Color
White
Series
ProLine
Weight
215 lb
Used With Assembled Enclosure 1
PTDDC20185
Used With Assembled Enclosure 2
PTDDC20186
Used With Assembled Enclosure 3
PTDLD20185
Used With Assembled Enclosure 4
PTDLD20186
Description
PROLINE-DD Modular Subpanel,fits 2000x1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.