Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Dress Frame, fits 1800x600mm, Lt Gray, Steel

  • Mfr # PDF186

  • Zoro # G6815245


product price: $993.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 600 mm
Height
68.47 in
Width
23.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDF186
Zoro #
G6815245
UPC #
783510833503
Country of Origin
Mexico

Dimensions

Height
68.47 in
Width
23.26 in
Size
68.47 in H x 23.26 in W
Thickness
16 ga / 1.52 mm
Dimensions
1739 x 591 mm / 68.47 x 23.26 in
Nominal Size
1800 x 600 mm

Details

Item
PROLINE Dress Frame,Fits 1800x600mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 600 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
20 lb

Description

PROLINE Dress Frame,Fits 1800x600mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.