Zoro Homepage

PROLINE FLOTEK PC (Passive Cooling) Server Cabinet, Black, Steel

  • Mfr # PSCPC2469B

  • Zoro # G6825298


product price: $5,363.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1924THL1
Depth
35.39 in
Width
23.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCPC2469B
Zoro #
G6825298
UPC #
783510263829
Country of Origin
Mexico

Dimensions

Depth
35.39 in
Width
23.87 in
Size
94.92 in x 23.87 in x 35.39 in
Height
94.92 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE FLOTEK PC (Passive Cooling) Serv
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PRA1924THL1
Gauge
16 ga
Color
Black
Standards
UL Listed to UL 508A File Number E61997; cUL Listed to CSA C22.2 No. 14-18; EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20; Perforated doors meet or exceed manufactures open space/air flow ventilation requirements
Rack Units
51
Series
ProLine
Weight
370 lb
Sides
With sides
Additional Rack Angle, Square Hole
PRA1924THL1

Description

PROLINE FLOTEK PC (Passive Cooling) Serv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.