Shop NVENT HOFFMAN
See all product information
Create Account
PROLINE G2 180 Degree Hinge Kit, Conductive, Steel
- Mfr # P2AH180
- Zoro # G6833305
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Black
Depth
1.26 in
Size
5 in x 1.6 in x 1.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2AH180
- Zoro #
- G6833305
- UPC #
- 783510308582
- Country of Origin
- Mexico
Dimensions
- Depth
- 1.26 in
- Size
- 5 in x 1.6 in x 1.26 in
- Width
- 1.6 in
- Height
- 5 in
- Thickness
- 14 ga / 1.9 mm
Details
- Item
- PROLINE G2 180 Degree Hinge Kit,Conduct
- Material
- Mild Steel
- Finish
- Powder Coated
- Color
- Black
- Gauge
- 14 ga
- Series
- ProLine
- Weight
- 1.40 lb
Description
PROLINE G2 180 Degree Hinge Kit,Conduct
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.