Zoro Homepage

PROLINE G2 Barrier Panel, fits 2000x500mm, Lt Gray, Steel

  • Mfr # P2CB205

  • Zoro # G6835694


product price: $510.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2000 x 500 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CB205
Zoro #
G6835694
UPC #
783510312978
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Barrier Panel,fits 2000x500m
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2000 x 500 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
34 lb
Fits Frame
2000x500 mm

Description

PROLINE G2 Barrier Panel,fits 2000x500m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.