Zoro Homepage

ProLine G2 Caster Kit, Lt Gray, Polyamide/Steel

  • Mfr # P2ACK

  • Zoro # G6850315


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Weight
21.66 lb
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ACK
Zoro #
G6850315
UPC #
783510361556
Country of Origin
Mexico

Details

Item
ProLine G2 Caster Kit,Lt Gray,Polyamid
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Weight
21.66 lb
Series
ProLine

Description

ProLine G2 Caster Kit,Lt Gray,Polyamid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.