
PROLINE G2 Disconnect Door, fits 1800x80
Mfr # P2DDR188
Zoro # G5871234
product price: $1,179.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 800 mm
Width
31.4 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DDR188
Zoro #
G5871234
UPC #
783510314279
Country of Origin
Mexico
Dimensions
Width
31.4 in
Height
70.2 in
Size
70.2 in x 31.4 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
1800 x 800 mm
Details
Item
PROLINE G2 Disconnect Door,fits 1800x80
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 800 mm
Color
Light Gray
Gauge
14 ga
Type
Right Mullion
Weight
80 lb
Series
ProLine
Cutout Type
Standard
Door Quantity
1
Fits Frame
1800x800 mm
Description
PROLINE G2 Disconnect Door,fits 1800x80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.