Zoro Homepage

PROLINE G2 Disconnect Door, fits 2000x1200mm, Lt Gray, Steel

  • Mfr # P2DDR2012

  • Zoro # G6836437


product price: $1,680.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1200 mm
Size
78.1 in x 47.2 in
Height
78.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DDR2012
Zoro #
G6836437
UPC #
783510314316
Country of Origin
Mexico

Dimensions

Size
78.1 in x 47.2 in
Height
78.1 in
Width
47.2 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
2000 x 1200 mm

Details

Item
PROLINE G2 Disconnect Door,fits 2000x12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1200 mm
Gauge
14 ga
Color
Light Gray
Type
Right Mullion
Series
ProLine
Weight
35 lb
Fits Frame
2000x1200 mm
Door Quantity
2
Cutout Type
Standard

Description

PROLINE G2 Disconnect Door,fits 2000x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.