Zoro Homepage

PROLINE G2 Disconnect Door, fits 2200x12

  • Mfr # P2DDR2212

  • Zoro # G5871216


product price: $1,914.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 1200 mm
Width
47.2 in
Height
85.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DDR2212
Zoro #
G5871216
UPC #
783510314361
Country of Origin
Mexico

Dimensions

Width
47.2 in
Height
85.9 in
Size
85.9 in x 47.2 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
2200 x 1200 mm

Details

Item
PROLINE G2 Disconnect Door,fits 2200x12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 1200 mm
Gauge
14 ga
Color
Light Gray
Type
Right Mullion
Weight
190 lb
Series
ProLine
Cutout Type
Standard
Fits Frame
2200x1200 mm
Door Quantity
2

Description

PROLINE G2 Disconnect Door,fits 2200x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.