
PROLINE G2 Disconnect Packages, Type 12, 2200x1600x400mm, Lt Gray, Ste
Mfr # P2KDR22164
Zoro # G6840576
product price: $8,022.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
63.29 in
Height
86.69 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2KDR22164
Zoro #
G6840576
UPC #
783510321987
Country of Origin
Mexico
Dimensions
Width
63.29 in
Height
86.69 in
Size
86.69 in x 63.29 in x 15.94 in
Depth
15.94 in
Thickness
14 ga / 1.9 mm
Max Subpanel Size
2106 x 1528 mm / 82.9 x 60.2 in
Details
Item
PROLINE G2 Disconnect Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Series
ProLine
Weight
545 lb
Max Rack Mount Unit
47
Door Quantity
2
Description
PROLINE G2 Disconnect Packages,Type 12,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.