
PROLINE G2 Disconnect Packages, Type 12,
Mfr # P2KDL20186
Zoro # G5873404
product price: $7,713.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Size
78.82 in x 71.17 in x 23.82 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2KDL20186
Zoro #
G5873404
UPC #
783510321420
Country of Origin
Mexico
Dimensions
Size
78.82 in x 71.17 in x 23.82 in
Height
78.82 in
Depth
23.82 in
Width
71.17 in
Thickness
14 ga / 1.9 mm
Max Subpanel Size
1906 x 1728 mm / 75.0 x 68.0 in
Details
Item
PROLINE G2 Disconnect Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
882 lb
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Max Rack Mount Unit
42
Door Quantity
2
Description
PROLINE G2 Disconnect Packages,Type 12,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.