Zoro Homepage

PROLINE G2 Drip Shield

  • Mfr # P2ADS10

  • Zoro # G6847165


product price: $70.69
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Length
38-1/2 in
Gauge
16 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ADS10
Zoro #
G6847165
UPC #
783510344023
Country of Origin
Mexico

Dimensions

Length
38-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Drip Shield
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Weight
1.98 lb
Series
ProLine

Description

PROLINE G2 Drip Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.