
PROLINE G2 Dust Cover
Mfr # P2ADC4
Zoro # G5876624
product price: $61.59
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
3.15 in x 14.3 in x 1.09 in
Width
14.3 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2ADC4
Zoro #
G5876624
UPC #
783510344061
Country of Origin
Mexico
Dimensions
Size
3.15 in x 14.3 in x 1.09 in
Width
14.3 in
Height
3.15 in
Length
14.3 in
Depth
1.09 in
Thickness
16 ga / 1.52 mm
Details
Item
PROLINE G2 Dust Cover
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Weight
0.88 lb
Series
ProLine
Description
PROLINE G2 Dust Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.