Zoro Homepage

PROLINE G2 Frame Shelf, fits 800x500mm, Lt Gray, Steel

  • Mfr # P2ASHF85

  • Zoro # G6833506


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 500 mm
Width
29.4 mm
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ASHF85
Zoro #
G6833506
UPC #
783510308926
Country of Origin
Mexico

Dimensions

Width
29.4 mm
Depth
16 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Frame Shelf,fits 800x500mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 800 x 500 mm
Gauge
16 ga
Color
Light Gray
Weight
12 lb
Series
ProLine
Fits Frame
800 x 500 mm

Description

PROLINE G2 Frame Shelf,fits 800x500mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.