Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Frames, 1800x1000x600mm, Lt Gray, Steel

  • Mfr # P2F18106

  • Zoro # G6837819


product price: $1,814.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2F18106
Zoro #
G6837819
UPC #
783510317119
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Max Subpanel Size
1706 x 928 mm / 67.2 x 36.5 in

Details

Item
PROLINE G2 Frames,1800x1000x600mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Weight
128 lb
Series
ProLine
Max Rack Mount Unit
38

Description

PROLINE G2 Frames,1800x1000x600mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.