PROLINE G2 Full Mounting Subpanels, fits 1400x500mm, White, Steel

  • Mfr # P2PSM145

  • Zoro # G6842335


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1400 x 500 mm
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PSM145
Zoro #
G6842335
UPC #
783510325565
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Full Mounting Subpanels,fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1400 x 500 mm
Gauge
12 ga
Color
White
Mounting Style
Side Mount
Weight
40 lb
Series
ProLine
Fits Frame
1400x500 mm

Description

PROLINE G2 Full Mounting Subpanels,fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.