Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Fully Sealed Plinth (100mm Solid Base), fits 400x600mm, Bla

  • Mfr # P2B146

  • Zoro # G6833725


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 400 x 600 mm
Height
3.94 in
Size
3.94 in x 22.2 in x 15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2B146
Zoro #
G6833725
UPC #
783510309374
Country of Origin
Mexico

Dimensions

Height
3.94 in
Size
3.94 in x 22.2 in x 15.7 in
Depth
15.7 in
Width
22.2 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Fully Sealed Plinth (100mm So
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 400 x 600 mm
Gauge
16 ga
Color
Black
Series
ProLine
Weight
19 lb
Fits Frame
400x600 mm

Description

PROLINE G2 Fully Sealed Plinth (100mm So

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.