
PROLINE G2 Gland Plates, fits 800x1000mm, Steel
Mfr # P2BGP810G
Zoro # G6834337
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 800 x 1000 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2BGP810G
Zoro #
G6834337
UPC #
783510310226
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Gland Plates,fits 800x1000mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (W x D) 800 x 1000 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
44 lb
Gland Plate Quantity
8
Fits Frame
800x1000 mm
Description
PROLINE G2 Gland Plates,fits 800x1000mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.