
PROLINE G2 Industrial Packages, Type 12,
Mfr # P2KOD22108
Zoro # G5873569
product price: $4,380.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
86.69 in
Width
39.67 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2KOD22108
Zoro #
G5873569
UPC #
783510323356
Country of Origin
Mexico
Dimensions
Height
86.69 in
Width
39.67 in
Depth
31.69 in
Size
86.69 in x 39.67 in x 31.69 in
Max Subpanel Size
2106 x 928 mm / 82.9 x 36.5 in
Details
Item
PROLINE G2 Industrial Packages,Type 12,
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Weight
398 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55
Max Rack Mount Unit
47
Door Quantity
2
Description
PROLINE G2 Industrial Packages,Type 12,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.