Zoro Homepage

PROLINE G2 Joining Subpanels, fits 2000xN/Amm, Conductive, Steel

  • Mfr # P2PJ20G

  • Zoro # G6842186


product price: $269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 2000 mm
Color
White
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PJ20G
Zoro #
G6842186
UPC #
783510324964
Country of Origin
Mexico

Dimensions

Thickness
10 ga / 3.4 mm
Fits Frame Height
2000 mm

Details

Item
PROLINE G2 Joining Subpanels,fits 2000x
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 2000 mm
Color
White
Gauge
10 ga
Series
ProLine
Weight
11 lb

Description

PROLINE G2 Joining Subpanels,fits 2000x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.