Zoro Homepage

PROLINE G2 Joining Subpanels, fits 800xN/Amm, Steel

  • Mfr # P2PJ8

  • Zoro # G6842283


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 mm
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PJ8
Zoro #
G6842283
UPC #
783510325060
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Height
800 mm

Details

Item
PROLINE G2 Joining Subpanels,fits 800xN
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 800 mm
Color
White
Gauge
12 ga
Weight
5 lb
Series
ProLine

Description

PROLINE G2 Joining Subpanels,fits 800xN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.