PROLINE G2 Pagoda Tops, fits 1600x600mm, Lt Gray, Steel

  • Mfr # P2TP166

  • Zoro # G6843087


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1600 x 600 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2TP166
Zoro #
G6843087
UPC #
783510326876
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Pagoda Tops,fits 1600x600mm,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (W x D) 1600 x 600 mm
Color
Light Gray
Gauge
14 ga
Weight
38 lb
Series
ProLine
Fits Frame
1600x600 mm

Description

PROLINE G2 Pagoda Tops,fits 1600x600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.