Zoro Homepage

ProLine G2 Perforated Door, 2200x800mm

  • Mfr # P2DP228

  • Zoro # G6850148


product price: $857.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 800 mm
Gauge
14 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DP228
Zoro #
G6850148
UPC #
783510361440
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
ProLine G2 Perforated Door,2200x800mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 800 mm
Gauge
14 ga
Color
Light Gray
Type
Single Door
Weight
53.57 lb
Series
ProLine
Door Style
Single
Fits Frame
2200 x 800 mm

Description

ProLine G2 Perforated Door,2200x800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.