Zoro Homepage

ProLine G2 Rack-Mount Fixed Shelf, fits 19 in Rack, Lt Gray, Steel

  • Mfr # P2RSH4

  • Zoro # G6849527


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2RSH4
Zoro #
G6849527
UPC #
783510350444
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Rack Width
19 in

Details

Item
ProLine G2 Rack-Mount Fixed Shelf,fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Color
Light Gray
Gauge
14 ga
Weight
5.20 lb
Series
ProLine

Description

ProLine G2 Rack-Mount Fixed Shelf,fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.