Zoro Homepage

PROLINE G2 Solid Cover (Front or Rear),

  • Mfr # P2C2210

  • Zoro # G5870699


product price: $528.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 1000 mm
Depth
0.79 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2C2210
Zoro #
G5870699
UPC #
783510312145
Country of Origin
Mexico

Dimensions

Depth
0.79 in
Size
85.9 in x 39.3 in x 0.79 in
Height
85.9 in
Width
39.3 in
Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Solid Cover (Front or Rear),
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2200 x 1000 mm
Color
Light Gray
Gauge
14 ga
Weight
83 lb
Series
ProLine
Fits Frame
2200 x 1000 mm

Description

PROLINE G2 Solid Cover (Front or Rear),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.