Zoro Homepage

PROLINE G2 Swing-Out Mounting Subpanels,

  • Mfr # P2PSO226G

  • Zoro # G5875775


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 2200 x 600 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2PSO226G
Zoro #
G5875775
UPC #
783510334932
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PROLINE G2 Swing-Out Mounting Subpanels,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame (H x W) 2200 x 600 mm
Color
Unpainted
Gauge
12 ga
Series
ProLine
Weight
78 lb
Fits Frame
2200x600 mm / 2200x600 mm

Description

PROLINE G2 Swing-Out Mounting Subpanels,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.