
PROLINE G2 Window Doors, fits 1800x1200mm, Aluminum
Mfr # P2DWOG1812
Zoro # G6837365
product price: $2,911.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel, Safety Glass
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1800 x 1200 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DWOG1812
Zoro #
G6837365
UPC #
783510316259
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Window Doors,fits 1800x1200m
Material
Mild Steel, Safety Glass
Finish
Powder Coated
For Use With
Fits Frame (H x D) 1800 x 1200 mm
Gauge
14 ga
Color
Light Gray
Type
Safety Glass
Weight
33.20 lb
Series
ProLine
Door Quantity
2
Fits Frame
1800x1200 mm
Description
PROLINE G2 Window Doors,fits 1800x1200m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.