Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Window Doors, fits 2000x1000mm, Aluminum

  • Mfr # P2DWG2010

  • Zoro # G6837469


product price: $1,686.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1000 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DWG2010
Zoro #
G6837469
UPC #
783510316334
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Window Doors,fits 2000x1000m
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 2000 x 1000 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
42.02 lb
Fits Frame
2000 x 1000 mm

Description

PROLINE G2 Window Doors,fits 2000x1000m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.